4" Number "5"

Item #: 0377131

Cat #: NUM4 #5

UPC:

$ 1.42 EA
Company wide:
252 in stock
Documents & Guides
Number "5", Size: 4 in. For use with PLHN4.

Overview

Number "5", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #5, AERNUM45

Specifications

Length: 4 in
Length: 4 in