4" Number "4"

Item #: 0377130

Cat #: NUM4 #4

UPC:

$ 1.42 EA
Company wide:
276 in stock
Documents & Guides
Number "4", Size: 4 in. For use with PLHN4.

Overview

Number "4", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #4, AERNUM44

Specifications

Length: 4 in
Length: 4 in