
$ 1.42 EA
Company wide:
290
in stock
Documents & Guides
Number "3", Size: 4 in. For use with PLHN4.
Overview
Number "3", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #3, AERNUM43
Specifications
| Length: | 4 in |
| Length: | 4 in |