4" Number "1"

Item #: 0377128

Cat #: NUM4 #1

UPC:

$ 1.42 EA
Company wide:
189 in stock
Documents & Guides
Number "1", Size: 4 in. For use with PLHN4.

Overview

Number "1", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #1, AERNUM41

Specifications

Length: 4 in
Length: 4 in