4" Number "0"

Item #: 0377126

Cat #: NUM4 #0

UPC:

$ 1.42 EA
Company wide:
379 in stock
Documents & Guides
Number "0", Size: 4 in. For use with PLHN4.

Overview

Number "0", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #0, AERNUM40

Specifications

Length: 4 in
Length: 4 in