Electric Baseboard Heater, 750/564W, 240/208V

Item #: 0376965

Cat #: 2543W

UPC: 098319730107

$ 74.37 EA
Company wide:
0 in stock
Electric Baseboard Heater, 750/564 Watt, 240/208 Volt, Length: 3 foot, Color: White

Overview

Electric Baseboard Heater, 750/564 Watt, 240/208 Volt, Length: 3 foot, Color: White
Also known as: 098319730107, 2543W, QMK2543W

Specifications

Wattage: 750
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Wattage: 750
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in