5K Ohm Linear Potentiometer

Item #: 0376907

Cat #: 9111

UPC: 024822091114

$ 6.16 EA
Company wide:
7 in stock
Documents & Guides
5K Ohm Linear Potentiometer with mounting hardware and front panel insulation. Conductive Plastic, Rated 1/3 Watt and is Fitted with a Nylon Shaft and Isolated Brass Mounting Bushing. Used with All Models.

Overview

5K Ohm Linear Potentiometer with mounting hardware and front panel insulation. Conductive Plastic, Rated 1/3 Watt and is Fitted with a Nylon Shaft and Isolated Brass Mounting Bushing. Used with All Models.

The Potentiometer Kits consist of a 5k ohm linear potentiometer with mounting hardware and front panel insulator. Part No. 9111 contains a conductive plastic element and is fitted with a nylon shaft and isolated brass mounting bushing. Part No. 9114 is the same as Part No. 9111 except that it contains an On/Off Switch. Part No. 9831 contains a 5 watt rated wire wound potentiometer with excellent linearity.

Also known as: 024822091114, 9111, KBE9111

Specifications

Mounting: Panel
Material: Plastic
Ohms: 5 k
Wattage: 0.333
Mounting: Panel
Ohms: 5 k
Material: Plastic
Wattage: 0.333