Compact Fluorescent Lamp, 4-Pin, Dulux S, 13W, 4100K

Item #: 0376790

Cat #: CF13DS/E/841

UPC: 046135203183

Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2GX7), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10000 Hours, Standard Case Qty: 50 *Sylvania Part # 20318* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2GX7), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10000 Hours, Standard Case Qty: 50 *Sylvania Part # 20318* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135203183, CF13DS/E/841, LDVCF13DSE841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Wattage: 13
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Shape: CFT (Flat Twin)
Color Temperature: 4100 (Cool White)
Wattage: 13
Light Technology: Fluorescent
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: CFT (Flat Twin)