Multi-Tap Connector, 6 - 3/0 AWG, Insulated

Item #: 0376722

Cat #: IPLD3/0-3

UPC: 662381927019

$ 94.16 EA
Company wide:
874 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

3 Wire Polaris 3/0 - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of theconnector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precisefit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not suppor

Also known as: 662381927019, IPLD3/0-3, NSIIPLD303, Polaris , Morris

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 6 - 3/0
Color: Black
Wire/Cable Openings: 3