3" EMT 15° Elbow

Item #: 0376715

Cat #: 3E15

UPC: 786692020785

$ 117.34 EA
Company wide:
0 in stock
Documents & Guides
3 Inch EMT 15 Degree Elbow

Overview

3 Inch EMT 15 Degree Elbow
Also known as: 786692020785, 3E15

Specifications

Diameter: 3 in
Material: Steel
Angle: 15°
Diameter: 3 in
Angle: 15°
Material: Steel