EXGJH Flexible Coupling, 1/2 x 33" Length, Explosionproof, Brass/Bronze

Item #: 0376675

Cat #: EXGJH133

UPC: 781381317559

$ 730.33 EA
Company wide:
0 in stock
Documents & Guides
EXGJH Flexible Coupling, 1/2 x 33 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 1/2 x 33 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381317559, EXGJH133, APPEXGJH133

Specifications

Diameter: 1/2 in
Material: Bronze, Brass
Length: 33 in
Diameter: 1/2 in
Length: 33 in
Material: Bronze, Brass