EXGJH Flexible Coupling, 4 x 36" Length, Explosionproof, Brass/Bronze

Item #: 0376668

Cat #: EXGJH1036

UPC: 781381285131

$ 18829.62 EA
Company wide:
0 in stock
Documents & Guides
EXGJH Flexible Coupling, 4 x 36 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 4 x 36 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381285131, EXGJH1036, APPEXGJH1036

Specifications

Material: Stainless Steel
Length: 36 in
Diameter: 4 in
Material: Stainless Steel
Diameter: 4 in
Length: 36 in