18 AWG TFN, Green w/ Yellow, 500'

Item #: 0376641

Cat #: 18TFNSOLGREYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green w/ Yellow, 500 ft. Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green w/ Yellow, 500 ft. Spool.
Also known as: 18TFNSOLGREYELX500

Specifications

Color: Green/Yellow
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Color: Green/Yellow
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Solid