
4-Hole Flat Angle Plate, 5-3/8" x 3-1/2", 9/16" Bolt, Steel
Item #: 0376564
Cat #: P1380A EG
UPC: 702316501379
$ 15.71 EA
Company wide:
1,599
in stock
Flat Angle Plate, 4 Holes, Bolt Hole Diameter 9/16 Inch, 5 3/8 x 3 1/2 Inch, Steel With Electro-Galvanized Finish
Overview
Flat Angle Plate, 4 Holes, Bolt Hole Diameter 9/16 Inch, 5 3/8 x 3 1/2 Inch, Steel With Electro-Galvanized Finish
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications, and the available finishes include pregalvanized, electro–galvanized, Power-Strut Defender™, hot–dipped galvanized and painted, along with material choices of steel, stainless steel and aluminum.
Also known as: 702316501379, P1380A EG, PSTP1380AEG, L Bracket
Specifications
| Material: | Steel |
| Mounting: | 4-Hole |
| Material: | Steel |
| Mounting: | 4-Hole |