Insulation Piercing Connector, 4 AWG to 500 MCM

Item #: 0376442

Cat #: IPC-500-250-B

UPC: 783669532982

$ 252.02 EA
Company wide:
0 in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 500-250, Tap Range 250-4, Tin Plated, UL, CSA, Bag of 1

Overview

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 500-250, Tap Range 250-4, Tin Plated, UL, CSA, Bag of 1
Also known as: 783669532982, IPC-500-250-B, ILSIPC500250B

Features & Benefits

  • Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
  • Tin plated copper contact teeth easily penetrate approved insulations
  • Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
  • Horizontal line grid provides a visual guide for proper installation of conductors

Specifications

Amps: 290, 230
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Amps: 290, 230
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 4 - 500