Insulation Piercing Connector, 10 AWG to 350 MCM

Item #: 0376439

Cat #: IPC-350-4/0-B

UPC: 783669532944

$ 193.30 EA
Company wide:
0 in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 4/0-10, Tin Plated, UL, CSA, Bag of 1

Overview

KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 4/0-10, Tin Plated, UL, CSA, Bag of 1
Also known as: 783669532944, IPC-350-4/0-B, ILSIPC35040B

Features & Benefits

  • Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
  • Tin plated copper contact teeth easily penetrate approved insulations
  • Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
  • Horizontal line grid provides a visual guide for proper installation of conductors

Specifications

Amps: 260, 205
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 350
Amps: 260, 205
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 10 - 350