Jumper Bar, Type: BJM16

Item #: 0376230

Cat #: 017961301

UPC: 662019963655

$ 6.17 EA
Company wide:
5 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 2 Pole. 110 Amp. Type: BJM16. Used with 35 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 2 Pole. 110 Amp. Type: BJM16. Used with 35 mm Blocks.
Also known as: 662019963655, 017961301, ENT1SNA179613R0100

Specifications

Type: Assembled, Jumper Bar
Amps: 110
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 110