Relay, Ice Cube, Compact, 14-Blade, 10A, 4P, 24VDC Coil, w/ Options

Item #: 0376209

Cat #: RH4B-ULDC24V

UPC: 741660068404

Company wide:
16 in stock
Documents & Guides
Relay, 4PDT w/ Lite

Overview

Relay, 4PDT w/ Lite
Also known as: 741660068404, RH4B-ULDC24V, IDCRH4BULDC24V

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4