Adhesive Cable Tie Mount, 0.12", White

Item #: 0376191

Cat #: MB3A10A2H4

UPC: 089306023401

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Cable Tie Mount, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66/Acrylate, White

Overview

Adhesive Cable Tie Mount, .75" x .75", .14" Max Tie Width, .12" Hole Dia, PA66/Acrylate, White

HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.

Also known as: 089306023401, MB3A10A2H4, TYNMB3A10A2H4

Specifications

Color: White
Mounting: Adhesive, 0.120 in Screw Hole
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: White
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive, 0.120 in Screw Hole
Material: Nylon