5400 RCWY COVER WH

Item #: 0376109

Cat #: 5400C-WH

UPC: 786776519112

$ 5.83 FT
Company wide:
16 in stock

Overview

Use with 5400TB Series Raceway. Available in 8' (2.44m) lengths, packed in 48' (14.6m) per carton. White
Also known as: 786776519112, 5400C-WH, WMD5400CWH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White