100A, Manual Transfer Switch, Single Phase

Item #: 0376086

Cat #: GS3161G

UPC: 784567700404

$ 505.63 EA
Company wide:
12 in stock
Light Duty Transfer Switch; 100 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R

Overview

Light Duty Transfer Switch; 100 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R

Midwest Electric heavy duty manual transfer switches help provide reliable transfer of power from the normal utility-supplied source to a standby generator, enabling the user to readily maintain power during utility outages. Use them anywhere an extended outage would result in severe loss, damage or inconvenience.

Also known as: 784567700404, GS3161G, MIDGS3161G

Specifications

Amps: 100
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240
Mounting: Surface
IP/NEMA Rating: NEMA 3R