3 Pole, Female Straight, 12', Yellow

Item #: 0376009

Cat #: MIN-3FP-12

UPC: 019813100548

$ 49.06 EA
Company wide:
4 in stock
Documents & Guides
MIN Size 1, Cordset, 3 Pole, Female Straight, 12 Foot, 13A, Yellow, PVC

Overview

MIN Size 1, Cordset, 3 Pole, Female Straight, 12 Foot, 13A, Yellow, PVC
Also known as: 019813100548, MIN-3FP-12, MENMIN3FP12

Specifications

Gender: Female
Amps: 13
Volts DC: 600
Length: 12 ft
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Gender: Female
Volts DC: 600
Material: PVC
IP/NEMA Rating: IP67
Pins: 3
Amps: 13
Length: 12 ft
Volts AC: 600
Color: Yellow