Cord Connector, Low Profile, 3/4", Non-Metallic

Item #: 0375950

Cat #: LPCG754

UPC: 018997507624

$ 4.76 EA
Company wide:
750 in stock
Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.240 Inch - 0.472 Inch, Material: Non-Metallic.

Overview

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.240 Inch - 0.472 Inch, Material: Non-Metallic.

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight sea

Also known as: 018997507624, LPCG754, ARLLPCG754, S O connecter, cord grip

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.240 - 0.472 in
Diameter: 3/4 in
Diameter Range: 0.240 - 0.472 in
Material: Nylon