TS30 Waterproof Test Set

Item #: 0375807

Cat #: 30800009

UPC: 754082039334

$ 475.61 EA
Company wide:
7 in stock
Documents & Guides
TS30 Waterproof Test Set, Features: High Impedance DataSafe Monitoring, DropSafe, Mute Switch, Last Number Redial, Audible Ringer for Callbacks, Includes: Angled Bed of Nails Test Leads

Overview

TS30 Waterproof Test Set, Features: High Impedance DataSafe Monitoring, DropSafe, Mute Switch, Last Number Redial, Audible Ringer for Callbacks, Includes: Angled Bed of Nails Test Leads

Recognized as the industry standard for basic test sets, the TS30 Test Set provides superior quality at an affordable price. With its high impedance Monitor for DataSafe operation, technicians can clip onto a line in Monitor mode without disrupting existing traffic. Fluke Networks’ unsurpassed RainSafe protection standards and DropSafe durability assure the test set will keep working even in the toughest environments. Solid weatherproofing provides enhanced resistance to severe weather conditions.

Also known as: 754082039334, 30800009, FLU30800009

Specifications

Type: Tester
Length: 10 in
Type: Tester
Length: 10 in