Cordset, 4P, Micro-Change, 90D, Female, 4A, 600V AC/DC, Yellow, 6'

Item #: 0375803

Cat #: 804001A09M050

UPC: 781725534062

$ 29.66 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Micro-Change Cordset, 4 Pin, Single-Ended, Female, Right Angle Connector. 22-4 Conductor, 6' Yellow PVC Cord. 4 Amp, 250V AC/DC.

Overview

Micro-Change Cordset, 4 Pin, Single-Ended, Female, Right Angle Connector. 22-4 Conductor, 6' Yellow PVC Cord. 4 Amp, 250V AC/DC.

Micro-Change industry standard connectors are rugged, compact, sealed connectors used for sensor/actuator connectivity in industrial control applications

Also known as: 781725534062, 804001A09M050, WOO804001A09M050

Specifications

Gender: Female
Length: 5 m
Type: 4-Pin, Right Angle Connector, Single-Ended, Micro
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Type: 4-Pin, Right Angle Connector, Single-Ended, Micro
Color: Yellow
Length: 5 m
Material: PVC
IP/NEMA Rating: NEMA 6