60 Watt Bulb A15 Frost Fan - 2-Pk

Item #: 0375752
Cat #: BC60A15/FAN/W/LL 6/2
UPC: 046677169459
Call for price
Company wide:
0 in stock
Incandescent Lamp, 60W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 570, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 16945-8* Commonly use in Fan Applications. ** NO LONGER MADE **

Overview

Incandescent Lamp, 60W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 570, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 16945-8* Commonly use in Fan Applications. ** NO LONGER MADE **
Philips 60 watt Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677169459, BC60A15/FAN/W/LL 6/2, PHIBC60A15FANWTP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Wattage: 60
Lumens: 570
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 570
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)