OZG NEDSC3192UM1 1-G 1 MUSH. DUAL

Item #: 0375596

Cat #: NEDSC3192UM1

UPC: 783126071443

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
OZG NEDSC3192UM1 1-G 1 MUSH.

Overview

OZG NEDSC3192UM1 1-G 1 MUSH.
Also known as: 783126071443, NEDSC3192UM1, OZGNEDSC3192UM1

Specifications

Gangs: 2
Knockout Diameter: 1 in
Mounting: Vertical
Color: Yellow
Cubic Inches: 67.300 in³
Gangs: 2
Mounting: Vertical
Cubic Inches: 67.300 in³
Knockout Diameter: 1 in
Color: Yellow