
Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic
Item #: 0375565
Cat #: 3303-NK
UPC: 085339152019
$ 5.46 EA
Company wide:
39
in stock
3-Gang, Nail-On, Switch/Outlet Box with Speed Clamps, Thermoset Fiberglass, Depth: 3 9/16". Cubic Inches: 56.5".
Overview
3-Gang, Nail-On, Switch/Outlet Box with Speed Clamps, Thermoset Fiberglass, Depth: 3 9/16". Cubic Inches: 56.5".
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339152019, 3303-NK, ALL3303NK
Specifications
| Gangs: | 3 |
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 5 11/16 in |
| Depth: | 3 9/16 in |
| Cubic Inches: | 56.500 in³ |
| Gangs: | 3 |
| Height: | 3 3/4 in |
| Width: | 5 11/16 in |
| Cubic Inches: | 56.500 in³ |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Depth: | 3 9/16 in |