This product has been discontinued.

Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metalllic
Item #: 0375564
Cat #: 9331-ESK
UPC: 085339102434
Call for price
Company wide:
0
in stock
Discontinued
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 14, Ear Brackets, Snap Brackets, Non-Metallic, Clamps
Overview
Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 14, Ear Brackets, Snap Brackets, Non-Metallic, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339102434, 9331-ESK, ALL9331ESK, ear
Specifications
| Mounting: | Clamp, Bracket, Ears |
| Material: | Fiberglass |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Width: | 2 3/8 in |
| Height: | 3 1/4 in |
| Cubic Inches: | 14 in³ |
| Mounting: | Clamp, Bracket, Ears |
| Gangs: | 1 |
| Width: | 2 3/8 in |
| Cubic Inches: | 14 in³ |
| Material: | Fiberglass |
| Depth: | 2 1/2 in |
| Height: | 3 1/4 in |