24" Reversible Strut Bracket

Item #: 0375531

Cat #: P2947 PG

UPC: 702316520400

Company wide:
0 in stock
Documents & Guides
Reversible Strut Bracket, 24 Inch, Steel, Electro-Galvanized

Overview

Reversible Strut Bracket, 24 Inch, Steel, Electro-Galvanized
Also known as: 702316520400, P2947 PG, PSTP2947PG

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel