Sustainable

TCP L9A19D1550K

Item #: 0375408
Cat #: L9A19D1550K
UPC: 762148070603
$ 4.12 EA
Company wide:
0 in stock
Documents & Guides
TCP L9A19D1550K LED 9W A19 DIMMABLE 5000K 120V 15K HR

Overview

TCP L9A19D1550K LED 9W A19 DIMMABLE 5000K 120V 15K HR
Also known as: 762148070603, L9A19D1550K, TCPL9A19D1550K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 850
Color Temperature: 5000 (Bright White)
Wattage: 9
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)