Wall Angle Bracket

Item #: 0375398

Cat #: SB211312TG

UPC: 799038017042

$ 114.63 EA
Company wide:
0 in stock
Documents & Guides
Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Gray Powder Coat. Includes: (2) J-Bolts & Hardware.

Overview

Wall Angle Bracket, 12" Wide, Material: Steel, Finish: Gray Powder Coat. Includes: (2) J-Bolts & Hardware.

This section offers a full selection of fittings and accessories to complete our strut system. Fittings are made from hot rolled, pickled and oiled plate or strip steel in accordance with ASTM A1018 33,000 PSI min. yield, unless noted.

Also known as: 799038017042, SB211312TG, BLISB211312TG

Specifications

Width: 12 in
Type: Bracket
Color: Gray
Material: Steel
Width: 12 in
Color: Gray
Type: Bracket
Material: Steel