Sustainable

TCP L9A19D1530K

Item #: 0375349
Cat #: L9A19D1530K
UPC: 762148070627
$ 4.96 EA
Company wide:
177 in stock
Documents & Guides
TCP L9A19D1530K LED 9W A19 DIMMABLE 3000K 120V 15K HR

Overview

TCP L9A19D1530K LED 9W A19 DIMMABLE 3000K 120V 15K HR
Also known as: 762148070627, L9A19D1530K, TCPL9A19D1530K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 9
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)