Conduit Drain Seal, 2", Male/Female, Vertical (25% Fill)

Item #: 0375291

Cat #: EYDM200AL

UPC: 781381619882

$ 232.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Drain Seal, Explosion-Proof/Ignitionproof, 2 Inch, Male/Female, Vertical (25% Fill), Removable Male Nipple, Aluminum, For Use With Rigid/IMC Conduit in Hazardous Locations

Overview

Conduit Drain Seal, Explosion-Proof/Ignitionproof, 2 Inch, Male/Female, Vertical (25% Fill), Removable Male Nipple, Aluminum, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 781381619882, EYDM200AL, APPEYDM200AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum