Sealing Fitting, Male/Female, Explosion-Proof, Vertical/Horizontal

Item #: 0375289

Cat #: EYM600

UPC: 781381301732

$ 1952.18 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting With Removable Male Nipple, Male/Female, Explosion-Proof/Dust-Ignitionproof, Vertical/Horizontal, 25% Fill, 6 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Sealing Fitting With Removable Male Nipple, Male/Female, Explosion-Proof/Dust-Ignitionproof, Vertical/Horizontal, 25% Fill, 6 Inch, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381301732, EYM600, APPEYM600

Specifications

Material: Malleable Iron
Mounting: Vertical, Horizontal
Diameter: 6 in
Material: Malleable Iron
Diameter: 6 in
Mounting: Vertical, Horizontal