Sealing Fitting, Male/Female, Explosion-Proof, Vertical, 4"

Item #: 0375283

Cat #: APPEYDM400

UPC: 781381230278

$ 1206.10 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Male/Female, Explosion-Proof/Dust-Ignitionproof, Vertical, 25% Fill, 4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Sealing Fitting, Male/Female, Explosion-Proof/Dust-Ignitionproof, Vertical, 25% Fill, 4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381230278, APPEYDM400, APPAPPEYDM400

Specifications

Material: Iron
Diameter: 4 in
Material: Iron
Diameter: 4 in