1 Light Post Lantern, White

Item #: 0375276

Cat #: P5482-30

UPC: 785247548217

Call for price
Company wide:
0 in stock
Documents & Guides
One Light Post Lantern, 9.375 Inch x 9.375 Inch x 21.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Post Lantern, 9.375 Inch x 9.375 Inch x 21.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light post lantern. Textured White finish.




Also known as: 785247548217, P5482-30, PROP548230

Specifications

Base: Medium Screw (E26)
Mounting: Post
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Light Technology: Incandescent
Mounting: Post
Standards: California Proposition 65