Sealing Fitting, Male/Female, Explosion-Proof, Vertical, 3"

Item #: 0375272

Cat #: EYDM300AL

UPC: 781381619912

$ 472.19 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Male/Female, Explosion-Proof/Dust-Ignitionproof, Vertical, 25% Fill, 3 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Sealing Fitting, Male/Female, Explosion-Proof/Dust-Ignitionproof, Vertical, 25% Fill, 3 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381619912, EYDM300AL, APPEYDM300AL

Specifications

Diameter: 3 in
Mounting: Vertical
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Mounting: Vertical