14 AWG MTW, Green w/ Yellow, 2500'

Item #: 0375250

Cat #: 14MTWSTRGREYEL2500

UPC: 029892255572

$ 0.30 EA
Company wide:
7,500 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892255572, 14MTWSTRGREYEL2500

Specifications

Color: Green/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded