Inductive Proximity Sensor, Tubular

Item #: 0375249

Cat #: E57-18LE12-A1

UPC: 782113933368

$ 581.86 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz,18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.C. Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz,18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.C. Output
Also known as: 782113933368, E57-18LE12-A1, CUTE5718LE12A1

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250