PROXIMITY SENSOR (CHRYSLER)

Item #: 0375188

Cat #: E51ALP2P3

UPC: 782113942810

$ 1496.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor dist 8 In., 500 mA max AC/DC, NO or NC, 500 mA AC/DC SS Output, 3 Pin Mini Connector, 20û264 Vac/dc input, Latching short circuit

Overview

Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor dist 8 In., 500 mA max AC/DC, NO or NC, 500 mA AC/DC SS Output, 3 Pin Mini Connector, 20û264 Vac/dc input, Latching short circuit

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113942810, E51ALP2P3, CUTE51ALP2P3

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4