Block Fork, Nylon-Insulated, WR: 22 - 18, Color: Red, 100/PK

Item #: 0375154

Cat #: MNG18-6FFB/SX

UPC: 051128589526

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK

Overview

Block Fork, Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Flanged Small Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589526, MNG18-6FFB/SX, MMMMNG186FFBSX

Specifications

Size: 6
Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 22 - 18
Size: 6
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Material: Nylon