Miniature Light Bulb, E10 Base

Item #: 0375133

Cat #: 1821-I

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Light Bulb, E10 Base, 28V T3 1/4 E10

Overview

Miniature Light Bulb, E10 Base, 28V T3 1/4 E10
Also known as: 1821-I, SUN1821

Specifications

Volts AC: 28
Type: Miniature
Light Technology: Incandescent
Volts AC: 28
Light Technology: Incandescent
Type: Miniature