EZ-BEAM S18 Series

Item #: 0375127

Cat #: SMB18A

UPC:

Company wide:
4 in stock
Documents & Guides
EZ-BEAM S18 Series: Emitter, Range: 20 m, Input: 10-30V dc, Output: Not applicable - No outputs, Quick-Disconnect Connector

Overview

EZ-BEAM S18 Series: Emitter, Range: 20 m, Input: 10-30V dc, Output: Not applicable - No outputs, Quick-Disconnect Connector
Also known as: SMB18A, BANSMB18A

Specifications

Height: 1.610 in
Width: 1.770 in
Depth: 1.810 in
Height: 1.610 in
Depth: 1.810 in
Width: 1.770 in