Receptacle with 600V FD Breaker, 100A, 3W4P

Item #: 0375109

Cat #: EBR1034HFB100

UPC: 781381188029

$ 9156.08 EA
Company wide:
0 in stock
Documents & Guides
Receptacle with 600V FD Breaker, 100A, 3W4P

Overview

Receptacle with 600V FD Breaker, 100A, 3W4P
Also known as: 781381188029, EBR1034HFB100, APPEBR1034HFB100

Specifications

Type: Receptacle
Amps: 100
Type: Receptacle
Amps: 100