Multimeter, 40-300VAC

Item #: 0375069

Cat #: T5-1000-USA

UPC: 095969053112

$ 204.99 EA
Company wide:
214 in stock
Documents & Guides
Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet

Overview

Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet

T5-1000 Electrical tester helps you get a lot done, fast…. The T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw™ current measurement lets you check current up to 100 A without breaking the circuit. Detachable SlimReach™ test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.

Also known as: 095969053112, T5-1000-USA, FLUT51000, Fork meter, wiggie, fluke, tester, Meter, Fairy flute

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65