Enclosure, Pilot Device, 30 mm, 1 Hole, Stainless Steel

Item #: 0374980

Cat #: E1PBXSS

UPC: 783510593506

$ 507.15 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 1 Element, Extra-Deep, NEMA 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 1 Element, Extra-Deep, NEMA 4X, 12, 13.

nVent HOFFMAN HOFE1PBXSS are designed to house 30.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510593506, E1PBXSS, HOFE1PBXSS

Features & Benefits

  • Extra-deep design accommodates additional contact blocks for pushbuttons.
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 4 in
Height: 4 in
Depth: 4.750 in
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 2.500 lb
IP/NEMA Rating: IP66, NEMA 4X
Height: 4 in
Material: Stainless Steel 304
Weight: 2.500 lb
Width: 4 in
Depth: 4.750 in
Finish: Brushed #4