APP CPS152112 20A 2W3P RECEPT EXPL

Item #: 0374927

Cat #: CPS152112

UPC: 781381000536

$ 1471.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 20A, Through feed, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free alum, 2-gang, Factory sealed, 1/2", Delayed action circuit breaking, 125-250 Vac/18 Vdc

Overview

Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 20A, Through feed, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free alum, 2-gang, Factory sealed, 1/2", Delayed action circuit breaking, 125-250 Vac/18 Vdc

Arktite CPS receptacles and CPP plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in locations that are hazardous due to the presence of flammable vapors or gases, and in damp or corrosive locations. Applicable for petroleum refineries, chemical and petrochemical plants and other process industry facilities.

Also known as: 781381000536, CPS152112, APPCPS152112

Specifications

No Specifications Available