High Density Wiring Duct, 1.5" x 3" x 6', No Adhesive, Gray
Item #: 0374802
Cat #: 184-15302
UPC: 089306291732
$ 8.57 FT
Company wide:
2,058
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 3" x 72", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 3" x 72", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***
High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.
Also known as: 089306291732, 184-15302, TYNSLHD1.5X3G4, finger track
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |