200A PLUG ASSY 2W3P ST2

Item #: 0374629

Cat #: AP20023CD

UPC: 781381447539

Company wide:
0 in stock
Powertite Grounding Style 2 Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Copperfree (4/10 Of 1 PCT Maximum)

Overview

Powertite Grounding Style 2 Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Copperfree (4/10 Of 1 PCT Maximum)
Also known as: 781381447539, AP20023CD, APPAP20023CD

Specifications

Phase: 1
Phase: 1